Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Polycarbonate Plastic Tube 3 ft. L, 2" Dia.

  • Mfr # BULK-PT-PC-39

  • Zoro # G7843261


product price: $35.89
/ea

Key Features

Material
Polycarbonate
Color
Clear
Diameter
2"
Tensile Strength (PSI)
9,700 psi
Length Tolerance
(-1.000" - +1.000")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-PC-39
Zoro #
G7843261
UPC #
193005915568
Country of Origin
China

Dimensions

Length
3 ft.
Diameter
2"
Length Tolerance
(-1.000" - +1.000")
Inside Dia.
1-3/4"
Outside Dia.
2"
Outside Dia. Tolerance
(-0.039'' - +0.039'')
Inside Dia. Tolerance
(-0.039'' - +0.039'')
Wall Thickness
1/8"
Inside Diameter
1 3/4 in
Plastic Length Tolerance
-1.000 in
Inside Diameter Tolerance
+0.084/-0.003 in
Plastic Length
3 ft
Outside Diameter
2 in
Outside Diameter Tolerance
+0.09/-0.01 in

Details

Item
Plastic Tube
Material
Polycarbonate
Color
Clear
Tensile Strength (PSI)
9,700 psi
Type
General Purpose
Max. Temp. (F)
240
Min. Temp. (F)
-40
Standards
UL 94 V-2
Impact Strength (Lbs.)
14.0 ft.-lbs/in.
Wall Thickness Tolerance
+/-0.040 in
Plastic Clarity
Clear
Water Absorption
0.0013
Friction Rating
Not Slippery
Water Absorption Rating
Good
Grade
Standard
Plastic Density
0.043 lbs / cu. in.
Impact Strength Rating
Excellent
Tensile Strength Rating
Good
Friction Coefficient
0.53
Shape
Tube
Plastic Hardness
Rockwell R120
Impact Strength
14.0 ft-lb/in
Corrosion and Chemical Resistance
Fair
Maximum Temperature
240 Degrees F
Machinability
70 %
Plastic Hardness Rating
Hard
Tensile Strength
9,700 psi
UV Resistant
No
Wear Factor
Fair
Minimum Temperature
-40 Degrees F
Comparable To
Hygard, Hyzod, Lexan, Lexgard, Makrolon, Margard, Tuffak, Zelux
FDA Compliance
Not FDA Compliant
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Light Transmission
Not Rated
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Dielectric Strength
Not Rated
Coefficient of Thermal Expansion
Not Rated
Shore Hardness
95 Shore D
Rockwell Hardness
120 HRR
Flexural Modulus
Not Rated

Description

Polycarbonate Tube Stock, Polycarbonate, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 2 in, Inside Diameter 1 3/4 in, Colorless, Plastic Clarity Clear, Shape Round, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.