Zoro Homepage

Clear Polycarbonate Plastic Tube 3 ft. L, 3/8" Dia.

  • Mfr # BULK-PT-PC-3

  • Zoro # G7849309


product price: $11.19
/ea

Key Features

Material
Polycarbonate
Color
Clear
Diameter
3/8"
Tensile Strength (PSI)
9,700 psi
Max. Temp. (F)
240
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-PC-3
Zoro #
G7849309
UPC #
193005915209
Country of Origin
China

Dimensions

Length
3 ft.
Diameter
3/8"
Length Tolerance
(-1.000" - +1.000")
Inside Dia.
1/4"
Wall Thickness
1/16"
Outside Dia.
3/8"
Outside Dia. Tolerance
(-0.039'' - +0.039'')
Inside Dia. Tolerance
(-0.039'' - +0.039'')
Inside Diameter Tolerance
+0.047/-0.034 in
Outside Diameter Tolerance
+0.05/-0.031 in
Plastic Length
3 ft
Inside Diameter
1/4 in
Outside Diameter
3/8 in
Plastic Length Tolerance
-1.000 in

Details

Item
Plastic Tube
Material
Polycarbonate
Color
Clear
Tensile Strength (PSI)
9,700 psi
Max. Temp. (F)
240
Min. Temp. (F)
-40
Standards
UL 94 V-2
Type
General Purpose
Impact Strength (Lbs.)
14.0 ft.-lbs/in.
Wall Thickness Tolerance
+/-0.040 in
Plastic Hardness
Rockwell R120
Friction Coefficient
0.53
Shape
Tube
Tensile Strength Rating
Good
Water Absorption
0.0013
Water Absorption Rating
Good
Friction Rating
Not Slippery
Grade
Standard
Impact Strength Rating
Excellent
Plastic Density
0.043 lbs / cu. in.
Plastic Clarity
Clear
Impact Strength
14.0 ft-lb/in
Machinability
70 %
Tensile Strength
9,700 psi
Minimum Temperature
-40 Degrees F
Maximum Temperature
240 Degrees F
Plastic Hardness Rating
Hard
UV Resistant
No
Corrosion and Chemical Resistance
Fair
Wear Factor
Fair
Comparable To
Hygard, Hyzod, Lexan, Lexgard, Makrolon, Margard, Tuffak, Zelux
Static-Resistant
Not Static-Resistant
Rockwell Hardness
120 HRR
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
Dielectric Strength
Not Rated
Flexural Modulus
Not Rated
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
Not Rated
Light Transmission
Not Rated
Shore Hardness
95 Shore D

Description

Polycarbonate Tube Stock, Polycarbonate, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 3/8 in, Inside Diameter 1/4 in, Colorless, Plastic Clarity Clear, Shape Round, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.