Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Polycarbonate Plastic Tube 3 ft. L, 5/8" Dia.

  • Mfr # BULK-PT-PC-11

  • Zoro # G7845553


product price: $9.99
/ea

Key Features

Material
Polycarbonate
Color
Clear
Diameter
5/8"
Tensile Strength (PSI)
9,700 psi
Type
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-PC-11
Zoro #
G7845553
UPC #
193005915285
Country of Origin
China

Dimensions

Length
3 ft.
Diameter
5/8"
Length Tolerance
(-1.000" - +1.000")
Outside Dia.
5/8"
Outside Dia. Tolerance
(-0.039'' - +0.039'')
Wall Thickness
1/8"
Inside Dia. Tolerance
(-0.039'' - +0.039'')
Inside Dia.
1/2"
Inside Diameter Tolerance
+0.053/-0.028 in
Plastic Length
3 ft
Inside Diameter
1/2 in
Outside Diameter Tolerance
+0.056/-0.025 in
Outside Diameter
5/8 in
Plastic Length Tolerance
-1.000 in

Details

Item
Plastic Tube
Material
Polycarbonate
Color
Clear
Tensile Strength (PSI)
9,700 psi
Type
General Purpose
Max. Temp. (F)
240
Standards
UL 94 V-2
Min. Temp. (F)
-40
Impact Strength (Lbs.)
14.0 ft.-lbs/in.
Wall Thickness Tolerance
+/-0.040 in
Shape
Tube
Plastic Density
0.043 lbs / cu. in.
Plastic Hardness
Rockwell R120
Water Absorption Rating
Good
Tensile Strength Rating
Good
Friction Rating
Not Slippery
Impact Strength Rating
Excellent
Plastic Clarity
Clear
Friction Coefficient
0.53
Grade
Standard
Water Absorption
0.0013
Impact Strength
14.0 ft-lb/in
Wear Factor
Fair
Plastic Hardness Rating
Hard
UV Resistant
No
Machinability
70 %
Tensile Strength
9,700 psi
Maximum Temperature
240 Degrees F
Corrosion and Chemical Resistance
Fair
Minimum Temperature
-40 Degrees F
Comparable To
Hygard, Hyzod, Lexan, Lexgard, Makrolon, Margard, Tuffak, Zelux
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
120 HRR
Dielectric Strength
Not Rated
UV-Resistant
Not UV-Resistant
Shore Hardness
95 Shore D
Flexural Modulus
Not Rated
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
Coefficient of Thermal Expansion
Not Rated
Light Transmission
Not Rated
Metal Detectable
Not Metal Detectable

Description

Polycarbonate Tube Stock, Polycarbonate, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 5/8 in, Inside Diameter 1/2 in, Colorless, Plastic Clarity Clear, Shape Round, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.