Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Polycarbonate Plastic Tube 3 ft. L, 7" Dia.

  • Mfr # BULK-PT-PC-75

  • Zoro # G7853165


product price: $78.79
/ea
Free Shipping & Returns

Key Features

Material
Polycarbonate
Color
Clear
Length
3 ft.
Diameter
7"
Tensile Strength (PSI)
9,700 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-PC-75
Zoro #
G7853165
UPC #
193005915926
Country of Origin
China

Dimensions

Length
3 ft.
Diameter
7"
Length Tolerance
(-1.000" - +1.000")
Outside Dia. Tolerance
(-0.039'' - +0.039'')
Inside Dia.
6-3/4"
Wall Thickness
1/8"
Outside Dia.
7"
Inside Dia. Tolerance
(-0.039'' - +0.039'')
Outside Diameter Tolerance
+0.256/-0.094 in
Inside Diameter
6 3/4 in
Inside Diameter Tolerance
+0.249/-0.088 in
Plastic Length
3 ft
Outside Diameter
7 in
Plastic Length Tolerance
-1.000 in

Details

Item
Plastic Tube
Material
Polycarbonate
Color
Clear
Tensile Strength (PSI)
9,700 psi
Min. Temp. (F)
-40
Impact Strength (Lbs.)
14.0 ft.-lbs/in.
Standards
UL 94 V-2
Max. Temp. (F)
240
Type
General Purpose
Wall Thickness Tolerance
+/-0.040 in
Plastic Hardness
Rockwell R120
Plastic Density
0.043 lbs / cu. in.
Plastic Clarity
Clear
Impact Strength Rating
Excellent
Friction Rating
Not Slippery
Friction Coefficient
0.53
Water Absorption
0.0013
Tensile Strength Rating
Good
Shape
Tube
Grade
Standard
Water Absorption Rating
Good
Impact Strength
14.0 ft-lb/in
Wear Factor
Fair
Minimum Temperature
-40 Degrees F
UV Resistant
No
Machinability
70 %
Corrosion and Chemical Resistance
Fair
Plastic Hardness Rating
Hard
Maximum Temperature
240 Degrees F
Tensile Strength
9,700 psi
Comparable To
Hygard, Hyzod, Lexan, Lexgard, Makrolon, Margard, Tuffak, Zelux
FDA Compliance
Not FDA Compliant
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
Static-Resistant
Not Static-Resistant
Flexural Modulus
Not Rated
Shore Hardness
95 Shore D
Light Transmission
Not Rated
Rockwell Hardness
120 HRR
Coefficient of Thermal Expansion
Not Rated
Metal Detectable
Not Metal Detectable
Dielectric Strength
Not Rated

Description

Polycarbonate Tube Stock, Polycarbonate, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 7 in, Inside Diameter 6 3/4 in, Colorless, Plastic Clarity Clear, Shape Round, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.