Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Polycarbonate Plastic Tube 6 ft. L, 1-1/2" Dia.

  • Mfr # BULK-PT-PC-32

  • Zoro # G7846420


product price: $38.55
/ea

Key Features

Material
Polycarbonate
Color
Clear
Diameter
1-1/2"
Tensile Strength (PSI)
9,700 psi
Length Tolerance
(-0.031'' - +0.126'')
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-PC-32
Zoro #
G7846420
UPC #
193005915490
Country of Origin
China

Dimensions

Length
6 ft.
Diameter
1-1/2"
Length Tolerance
(-0.031'' - +0.126'')
Inside Dia. Tolerance
(-0.039'' - +0.039'')
Outside Dia.
1-1/2"
Wall Thickness
1/8"
Outside Dia. Tolerance
(-0.039'' - +0.039'')
Inside Dia.
1-1/4"
Outside Diameter
1 1/2 in
Plastic Length
6 ft
Inside Diameter Tolerance
+0.072/-0.009 in
Inside Diameter
1 1/4 in
Outside Diameter Tolerance
+0.078/-0.003 in
Plastic Length Tolerance
-1.000 in

Details

Item
Plastic Tube
Material
Polycarbonate
Color
Clear
Tensile Strength (PSI)
9,700 psi
Impact Strength (Lbs.)
14.0 ft.-lbs/in.
Max. Temp. (F)
240
Standards
UL 94 V-2
Type
General Purpose
Min. Temp. (F)
-40
Wall Thickness Tolerance
+/-0.040 in
Plastic Hardness
Rockwell R120
Plastic Clarity
Clear
Friction Rating
Not Slippery
Plastic Density
0.043 lbs / cu. in.
Water Absorption Rating
Good
Tensile Strength Rating
Good
Friction Coefficient
0.53
Water Absorption
0.0013
Shape
Tube
Impact Strength Rating
Excellent
Grade
Standard
Impact Strength
14.0 ft-lb/in
Corrosion and Chemical Resistance
Fair
Machinability
70 %
Minimum Temperature
-40 Degrees F
Plastic Hardness Rating
Hard
Wear Factor
Fair
Tensile Strength
9,700 psi
UV Resistant
No
Maximum Temperature
240 Degrees F
Comparable To
Hygard, Hyzod, Lexan, Lexgard, Makrolon, Margard, Tuffak, Zelux
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Rockwell Hardness
120 HRR
Light Transmission
Not Rated
Dielectric Strength
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
Shore Hardness
95 Shore D
Flexural Modulus
Not Rated
Coefficient of Thermal Expansion
Not Rated
UV-Resistant
Not UV-Resistant

Description

Polycarbonate Tube Stock, Polycarbonate, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 1 1/2 in, Inside Diameter 1 1/4 in, Colorless, Plastic Clarity Clear, Shape Round, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.