Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Polycarbonate Plastic Tube 6 ft. L, 1-1/4" Dia.

  • Mfr # BULK-PT-PC-28

  • Zoro # G7847854


product price: $27.49
/ea

Key Features

Material
Polycarbonate
Color
Clear
Diameter
1-1/4"
Tensile Strength (PSI)
9,700 psi
Type
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-PC-28
Zoro #
G7847854
UPC #
193005915452
Country of Origin
China

Dimensions

Length
6 ft.
Diameter
1-1/4"
Length Tolerance
(-0.031'' - +0.126'')
Inside Dia.
1"
Wall Thickness
1/8"
Outside Dia. Tolerance
(-0.039'' - +0.039'')
Outside Dia.
1-1/4"
Inside Dia. Tolerance
(-0.039'' - +0.039'')
Plastic Length Tolerance
-1.000 in
Inside Diameter Tolerance
+0.065/-0.015 in
Inside Diameter
1 in
Outside Diameter
1 1/4 in
Outside Diameter Tolerance
+0.072/-0.009 in
Plastic Length
6 ft

Details

Item
Plastic Tube
Material
Polycarbonate
Color
Clear
Tensile Strength (PSI)
9,700 psi
Type
General Purpose
Impact Strength (Lbs.)
14.0 ft.-lbs/in.
Min. Temp. (F)
-40
Standards
UL 94 V-2
Max. Temp. (F)
240
Wall Thickness Tolerance
+/-0.040 in
Water Absorption Rating
Good
Friction Rating
Not Slippery
Plastic Clarity
Clear
Shape
Tube
Friction Coefficient
0.53
Impact Strength Rating
Excellent
Grade
Standard
Plastic Density
0.043 lbs / cu. in.
Tensile Strength Rating
Good
Plastic Hardness
Rockwell R120
Water Absorption
0.0013
Impact Strength
14.0 ft-lb/in
UV Resistant
No
Wear Factor
Fair
Plastic Hardness Rating
Hard
Machinability
70 %
Minimum Temperature
-40 Degrees F
Maximum Temperature
240 Degrees F
Tensile Strength
9,700 psi
Corrosion and Chemical Resistance
Fair
Comparable To
Hygard, Hyzod, Lexan, Lexgard, Makrolon, Margard, Tuffak, Zelux
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Shore Hardness
95 Shore D
Light Transmission
Not Rated
Coefficient of Thermal Expansion
Not Rated
FDA Compliance
Not FDA Compliant
Flexural Modulus
Not Rated
Metal Detectable
Not Metal Detectable
Rockwell Hardness
120 HRR
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
Dielectric Strength
Not Rated
UV-Resistant
Not UV-Resistant

Description

Polycarbonate Tube Stock, Polycarbonate, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 1 1/4 in, Inside Diameter 1 in, Colorless, Plastic Clarity Clear, Shape Round, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.