Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Polycarbonate Plastic Tube 6 ft. L, 1/2" Dia.

  • Mfr # BULK-PT-PC-8

  • Zoro # G7861845


product price: $13.25
/ea

Key Features

Material
Polycarbonate
Color
Clear
Diameter
1/2"
Tensile Strength (PSI)
9,700 psi
Type
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-PC-8
Zoro #
G7861845
UPC #
193005915254
Country of Origin
China

Dimensions

Length
6 ft.
Diameter
1/2"
Length Tolerance
(-0.031'' - +0.126'')
Outside Dia.
1/2"
Inside Dia.
3/8"
Inside Dia. Tolerance
(-0.039'' - +0.039'')
Wall Thickness
1/16"
Outside Dia. Tolerance
(-0.039'' - +0.039'')
Plastic Length Tolerance
-1.000 in
Inside Diameter Tolerance
+0.05/-0.031 in
Outside Diameter Tolerance
+0.053/-0.028 in
Inside Diameter
3/8 in
Outside Diameter
1/2 in
Plastic Length
6 ft

Details

Item
Plastic Tube
Material
Polycarbonate
Color
Clear
Tensile Strength (PSI)
9,700 psi
Type
General Purpose
Standards
UL 94 V-2
Max. Temp. (F)
240
Impact Strength (Lbs.)
14.0 ft.-lbs/in.
Min. Temp. (F)
-40
Wall Thickness Tolerance
+/-0.040 in
Plastic Density
0.043 lbs / cu. in.
Shape
Tube
Friction Rating
Not Slippery
Plastic Clarity
Clear
Friction Coefficient
0.53
Tensile Strength Rating
Good
Water Absorption Rating
Good
Grade
Standard
Plastic Hardness
Rockwell R120
Water Absorption
0.0013
Impact Strength Rating
Excellent
Impact Strength
14.0 ft-lb/in
Maximum Temperature
240 Degrees F
Minimum Temperature
-40 Degrees F
UV Resistant
No
Corrosion and Chemical Resistance
Fair
Plastic Hardness Rating
Hard
Machinability
70 %
Tensile Strength
9,700 psi
Wear Factor
Fair
Comparable To
Hygard, Hyzod, Lexan, Lexgard, Makrolon, Margard, Tuffak, Zelux
Light Transmission
Not Rated
Metal Detectable
Not Metal Detectable
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
Shore Hardness
95 Shore D
FDA Compliance
Not FDA Compliant
Dielectric Strength
Not Rated
Rockwell Hardness
120 HRR
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
Not Rated
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Flexural Modulus
Not Rated

Description

Polycarbonate Tube Stock, Polycarbonate, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 1/2 in, Inside Diameter 3/8 in, Colorless, Plastic Clarity Clear, Shape Round, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.