Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Polycarbonate Plastic Tube 6 ft. L, 2-1/4" Dia.

  • Mfr # BULK-PT-PC-44

  • Zoro # G7843304


product price: $74.19
/ea

Key Features

Material
Polycarbonate
Color
Clear
Diameter
2-1/4"
Tensile Strength (PSI)
9,700 psi
Min. Temp. (F)
-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-PC-44
Zoro #
G7843304
UPC #
193005915612
Country of Origin
China

Dimensions

Length
6 ft.
Diameter
2-1/4"
Length Tolerance
(-0.031'' - +0.126'')
Wall Thickness
1/8"
Outside Dia. Tolerance
(-0.039'' - +0.039'')
Outside Dia.
2-1/4"
Inside Dia. Tolerance
(-0.039'' - +0.039'')
Inside Dia.
2"
Plastic Length Tolerance
-1.000 in
Inside Diameter
2 in
Inside Diameter Tolerance
+0.131/-0.031 in
Outside Diameter
2 1/4 in
Outside Diameter Tolerance
+0.137/-0.024 in
Plastic Length
6 ft

Details

Item
Plastic Tube
Material
Polycarbonate
Color
Clear
Tensile Strength (PSI)
9,700 psi
Min. Temp. (F)
-40
Max. Temp. (F)
240
Impact Strength (Lbs.)
14.0 ft.-lbs/in.
Standards
UL 94 V-2
Type
General Purpose
Wall Thickness Tolerance
+/-0.040 in
Water Absorption
0.0013
Plastic Clarity
Clear
Tensile Strength Rating
Good
Plastic Density
0.043 lbs / cu. in.
Impact Strength Rating
Excellent
Water Absorption Rating
Good
Shape
Tube
Plastic Hardness
Rockwell R120
Friction Rating
Not Slippery
Friction Coefficient
0.53
Grade
Standard
Impact Strength
14.0 ft-lb/in
Tensile Strength
9,700 psi
UV Resistant
No
Maximum Temperature
240 Degrees F
Machinability
70 %
Wear Factor
Fair
Corrosion and Chemical Resistance
Fair
Plastic Hardness Rating
Hard
Minimum Temperature
-40 Degrees F
Comparable To
Hygard, Hyzod, Lexan, Lexgard, Makrolon, Margard, Tuffak, Zelux
Coefficient of Thermal Expansion
Not Rated
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
Dielectric Strength
Not Rated
Rockwell Hardness
120 HRR
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Light Transmission
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
Not Rated
Shore Hardness
95 Shore D

Description

Polycarbonate Tube Stock, Polycarbonate, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 2 1/4 in, Inside Diameter 2 in, Colorless, Plastic Clarity Clear, Shape Round, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.