Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Polycarbonate Plastic Tube 6 ft. L, 2-3/4" Dia.

  • Mfr # BULK-PT-PC-52

  • Zoro # G7846122


product price: $90.45
/ea
Free Shipping & Returns

Key Features

Material
Polycarbonate
Color
Clear
Diameter
2-3/4"
Tensile Strength (PSI)
9,700 psi
Min. Temp. (F)
-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-PC-52
Zoro #
G7846122
UPC #
193005915698
Country of Origin
China

Dimensions

Length
6 ft.
Diameter
2-3/4"
Length Tolerance
(-0.031'' - +0.126'')
Inside Dia.
2-1/2"
Outside Dia.
2-3/4"
Wall Thickness
1/8"
Outside Dia. Tolerance
(-0.039'' - +0.039'')
Inside Dia. Tolerance
(-0.039'' - +0.039'')
Plastic Length
6 ft
Outside Diameter Tolerance
+0.149/-0.012 in
Inside Diameter
2 1/2 in
Inside Diameter Tolerance
+0.143/-0.018 in
Outside Diameter
2 3/4 in
Plastic Length Tolerance
-1.000 in

Details

Item
Plastic Tube
Material
Polycarbonate
Color
Clear
Tensile Strength (PSI)
9,700 psi
Min. Temp. (F)
-40
Max. Temp. (F)
240
Type
General Purpose
Impact Strength (Lbs.)
14.0 ft.-lbs/in.
Standards
UL 94 V-2
Wall Thickness Tolerance
+/-0.040 in
Water Absorption
0.0013
Plastic Clarity
Clear
Impact Strength Rating
Excellent
Tensile Strength Rating
Good
Friction Rating
Not Slippery
Water Absorption Rating
Good
Friction Coefficient
0.53
Grade
Standard
Plastic Hardness
Rockwell R120
Shape
Tube
Plastic Density
0.043 lbs / cu. in.
Impact Strength
14.0 ft-lb/in
Wear Factor
Fair
Plastic Hardness Rating
Hard
UV Resistant
No
Maximum Temperature
240 Degrees F
Minimum Temperature
-40 Degrees F
Corrosion and Chemical Resistance
Fair
Machinability
70 %
Tensile Strength
9,700 psi
Comparable To
Hygard, Hyzod, Lexan, Lexgard, Makrolon, Margard, Tuffak, Zelux
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
Light Transmission
Not Rated
Dielectric Strength
Not Rated
Flexural Modulus
Not Rated
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
Not Rated
Rockwell Hardness
120 HRR
Metal Detectable
Not Metal Detectable
Shore Hardness
95 Shore D
UV-Resistant
Not UV-Resistant

Description

Polycarbonate Tube Stock, Polycarbonate, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 2 3/4 in, Inside Diameter 2 1/2 in, Colorless, Plastic Clarity Clear, Shape Round, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.