Zoro Homepage

Clear Polycarbonate Plastic Tube 6 ft. L, 2" Dia.

  • Mfr # BULK-PT-PC-40

  • Zoro # G7848134


product price: $62.69
/ea

Key Features

Material
Polycarbonate
Color
Clear
Diameter
2"
Tensile Strength (PSI)
9,700 psi
Length Tolerance
(-0.031'' - +0.126'')
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-PC-40
Zoro #
G7848134
UPC #
193005915575
Country of Origin
China

Dimensions

Length
6 ft.
Diameter
2"
Length Tolerance
(-0.031'' - +0.126'')
Inside Dia.
1-3/4"
Outside Dia.
2"
Outside Dia. Tolerance
(-0.039'' - +0.039'')
Wall Thickness
1/8"
Inside Dia. Tolerance
(-0.039'' - +0.039'')
Inside Diameter
1 3/4 in
Plastic Length Tolerance
-1.000 in
Inside Diameter Tolerance
+0.084/-0.003 in
Outside Diameter Tolerance
+0.09/-0.01 in
Outside Diameter
2 in
Plastic Length
6 ft

Details

Item
Plastic Tube
Material
Polycarbonate
Color
Clear
Tensile Strength (PSI)
9,700 psi
Impact Strength (Lbs.)
14.0 ft.-lbs/in.
Min. Temp. (F)
-40
Type
General Purpose
Standards
UL 94 V-2
Max. Temp. (F)
240
Wall Thickness Tolerance
+/-0.040 in
Grade
Standard
Shape
Tube
Tensile Strength Rating
Good
Friction Coefficient
0.53
Plastic Clarity
Clear
Water Absorption
0.0013
Impact Strength Rating
Excellent
Plastic Hardness
Rockwell R120
Friction Rating
Not Slippery
Water Absorption Rating
Good
Plastic Density
0.043 lbs / cu. in.
Impact Strength
14.0 ft-lb/in
Minimum Temperature
-40 Degrees F
Tensile Strength
9,700 psi
Machinability
70 %
Maximum Temperature
240 Degrees F
Corrosion and Chemical Resistance
Fair
Plastic Hardness Rating
Hard
UV Resistant
No
Wear Factor
Fair
Comparable To
Hygard, Hyzod, Lexan, Lexgard, Makrolon, Margard, Tuffak, Zelux
Shore Hardness
95 Shore D
Rockwell Hardness
120 HRR
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
FDA Compliance
Not FDA Compliant
Flexural Modulus
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
Not Rated
Light Transmission
Not Rated
Static-Resistant
Not Static-Resistant
Dielectric Strength
Not Rated

Description

Polycarbonate Tube Stock, Polycarbonate, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 2 in, Inside Diameter 1 3/4 in, Colorless, Plastic Clarity Clear, Shape Round, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.