Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Polycarbonate Plastic Tube 6 ft. L, 3/4" Dia.

  • Mfr # BULK-PT-PC-16

  • Zoro # G7850225


product price: $20.39
/ea

Key Features

Material
Polycarbonate
Color
Clear
Diameter
3/4"
Tensile Strength (PSI)
9,700 psi
Standards
UL 94 V-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-PC-16
Zoro #
G7850225
UPC #
193005915339
Country of Origin
China

Dimensions

Length
6 ft.
Diameter
3/4"
Length Tolerance
(-0.031'' - +0.126'')
Wall Thickness
1/16"
Outside Dia. Tolerance
(-0.039'' - +0.039'')
Inside Dia.
5/8"
Inside Dia. Tolerance
(-0.039'' - +0.039'')
Outside Dia.
3/4"
Inside Diameter
5/8 in
Plastic Length Tolerance
-1.000 in
Inside Diameter Tolerance
+0.056/-0.025 in
Outside Diameter
3/4 in
Plastic Length
6 ft
Outside Diameter Tolerance
+0.059/-0.022 in

Details

Item
Plastic Tube
Material
Polycarbonate
Color
Clear
Tensile Strength (PSI)
9,700 psi
Standards
UL 94 V-2
Type
General Purpose
Impact Strength (Lbs.)
14.0 ft.-lbs/in.
Min. Temp. (F)
-40
Max. Temp. (F)
240
Wall Thickness Tolerance
+/-0.040 in
Friction Coefficient
0.53
Shape
Tube
Plastic Hardness
Rockwell R120
Grade
Standard
Tensile Strength Rating
Good
Plastic Density
0.043 lbs / cu. in.
Water Absorption
0.0013
Impact Strength Rating
Excellent
Plastic Clarity
Clear
Friction Rating
Not Slippery
Water Absorption Rating
Good
Impact Strength
14.0 ft-lb/in
UV Resistant
No
Plastic Hardness Rating
Hard
Minimum Temperature
-40 Degrees F
Maximum Temperature
240 Degrees F
Corrosion and Chemical Resistance
Fair
Wear Factor
Fair
Machinability
70 %
Tensile Strength
9,700 psi
Comparable To
Hygard, Hyzod, Lexan, Lexgard, Makrolon, Margard, Tuffak, Zelux
Metal Detectable
Not Metal Detectable
Rockwell Hardness
120 HRR
Dielectric Strength
Not Rated
Shore Hardness
95 Shore D
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Flexural Modulus
Not Rated
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
Not Rated
Light Transmission
Not Rated
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr

Description

Polycarbonate Tube Stock, Polycarbonate, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 3/4 in, Inside Diameter 5/8 in, Colorless, Plastic Clarity Clear, Shape Round, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.