Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Polycarbonate Plastic Tube 6 ft. L, 5" Dia.

  • Mfr # BULK-PT-PC-68

  • Zoro # G7854979


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Material
Polycarbonate
Color
Clear
Length
6 ft.
Diameter
5"
Tensile Strength (PSI)
9,700 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-PC-68
Zoro #
G7854979
UPC #
193005915858
Country of Origin
China

Dimensions

Length
6 ft.
Diameter
5"
Length Tolerance
(-0.031'' - +0.126'')
Inside Dia. Tolerance
(-0.039'' - +0.039'')
Outside Dia. Tolerance
(-0.039'' - +0.039'')
Inside Dia.
4-3/4"
Wall Thickness
1/8"
Outside Dia.
5"
Plastic Length Tolerance
-1.000 in
Inside Diameter Tolerance
+0.199/-0.038 in
Outside Diameter Tolerance
+0.206/-0.044 in
Outside Diameter
5 in
Plastic Length
6 ft
Inside Diameter
4 3/4 in

Details

Item
Plastic Tube
Material
Polycarbonate
Color
Clear
Tensile Strength (PSI)
9,700 psi
Type
General Purpose
Max. Temp. (F)
240
Impact Strength (Lbs.)
14.0 ft.-lbs/in.
Min. Temp. (F)
-40
Standards
UL 94 V-2
Wall Thickness Tolerance
+/-0.040 in
Water Absorption
0.0013
Grade
Standard
Plastic Density
0.043 lbs / cu. in.
Tensile Strength Rating
Good
Friction Coefficient
0.53
Plastic Clarity
Clear
Friction Rating
Not Slippery
Plastic Hardness
Rockwell R120
Water Absorption Rating
Good
Shape
Tube
Impact Strength Rating
Excellent
Impact Strength
14.0 ft-lb/in
Wear Factor
Fair
UV Resistant
No
Corrosion and Chemical Resistance
Fair
Maximum Temperature
240 Degrees F
Plastic Hardness Rating
Hard
Machinability
70 %
Minimum Temperature
-40 Degrees F
Tensile Strength
9,700 psi
Comparable To
Hygard, Hyzod, Lexan, Lexgard, Makrolon, Margard, Tuffak, Zelux
Scratch-Resistant
Not Scratch-Resistant
Light Transmission
Not Rated
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Shore Hardness
95 Shore D
Static-Resistant
Not Static-Resistant
Dielectric Strength
Not Rated
Coefficient of Thermal Expansion
Not Rated
Flexural Modulus
Not Rated
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
UV-Resistant
Not UV-Resistant
Rockwell Hardness
120 HRR

Description

Polycarbonate Tube Stock, Polycarbonate, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 5 in, Inside Diameter 4 3/4 in, Colorless, Plastic Clarity Clear, Shape Round, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.