Zoro Homepage

Colorless Polycarbonate Rectangle Stock 24" L x 2" W x 1/2" Thick

  • Mfr # BULK-PS-PC-260

  • Zoro # G2424626


product price: $12.39
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
1/2"
Plastic Width
2"
Plastic Length
24"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PC-260
Zoro #
G2424626
UPC #
193005328009
Country of Origin
Multiple

Dimensions

Plastic Thickness
1/2"
Plastic Width
2"
Plastic Length
24"
Thickness
0.5 in
Width
2 in
Length
2 ft
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
2 in W x 24 in L

Details

Item
Rectangle Stock
Plastic Material
Polycarbonate
Plastic Color
Clear
Color
Colorless
Durometer
Rockwell R120
Metal Detectable
Not Metal Detectable
Material
Polycarbonate
Temp. Range
-40 Degrees to 240 Degrees F
Standards
UL 94 V-2
Tensile Strength
9,700 psi
Plastic Hardness
Rockwell R120
Tensile Strength Rating
Good
UV Resistant
No
Plastic Thickness Tolerance
+0.017/-0.045 in
Minimum Temperature
-40 Degrees F
Machinability
0 %
Maximum Temperature
240 Degrees F
Wear Factor
Fair
Water Absorption
0.13 %
Friction Coefficient
0.53
Grade
Standard
Impact Strength
14.0 ft-lb/in
Plastic Density
0.043 lb/cu in
Impact Strength Rating
Excellent
Shape
Rectangular
Plastic Clarity
Clear
Plastic Hardness Rating
Hard
Corrosion and Chemical Resistance
Fair
Temperature Range
-40 Degrees to 240 Degrees F
Friction Rating
Not Slippery
Water Absorption Rating
Good
Backing Type
No Backing
Coefficient of Thermal Expansion
6.6 x 10^-5 K^-1
UV-Resistant
Not UV-Resistant
Dielectric Strength
Not Rated
Flexural Modulus
2,350 MPa
Wear Rate
Not Rated
Shore Hardness
88 Shore D
FDA Compliance
Not FDA Compliant
Weight
1.1 lb
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
120 HRR
Static-Resistant
Not Static-Resistant
Light Transmission
76 %

Description

Polycarbonate Bar, Polycarbonate, Standard, Plastic Length 24 in, Plastic Width 2 in, Plastic Thickness 0.5 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.