Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Polycarbonate Rod Stock 1 ft. L, 2" Dia.

  • Mfr # 2XPU9

  • Zoro # G3304043


product price: $62.59
/ea

Key Features

Material
Polycarbonate
Color
Clear
Tensile Strength (PSI)
10500
Min. Temp. (F)
-40 Degrees F
Type
Machine Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XPU9
Zoro #
G3304043
UPC #
-
Country of Origin
United States

Dimensions

Length
1 ft.
Diameter
2"
Length Tolerance
+/-0.250 in
Diameter Tolerance
+0.005/-0.000 in
Plastic Diameter
2 in
Nominal Size
2 in dia x 1 ft L
Plastic Diameter Tolerance
+0.005/-0.000 in
Plastic Length
12 in
Plastic Length Tolerance
+/-0.250 in

Details

Item
Rod Stock
Material
Polycarbonate
Color
Clear
Tensile Strength (PSI)
10500
Min. Temp. (F)
-40 Degrees F
Type
Machine Grade
Max. Temp. (F)
250 Degrees F
Standards
ASTM 1233, ASTM D1929, ASTM D3935, ASTM D635, ISO 11963:2012, ISO 1993, UL 752, UL 94
Shape
Rod
Wear Factor
Fair
Tensile Strength Rating
Excellent
Impact Strength Rating
Poor
Impact Strength
1.5 ft-lb/in
Temperature Range
-40 Degrees to 250 Degrees F
Plastic Hardness
Rockwell M75
Corrosion and Chemical Resistance
Fair
Water Absorption Rating
Good
UV Resistant
No
Plastic Hardness Rating
Hard
Tensile Strength
10,500 psi
Grade
Standard
Plastic Clarity
Clear
Maximum Temperature
250 Degrees F
Friction Rating
Not Slippery
Machinability
80 %
Minimum Temperature
-40 Degrees F
Water Absorption
0.15 %
Friction Coefficient
0.22
Metal Detectable
Not Metal Detectable
Wear Rate
5.00 x 10^-4 cu mm/N-m
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Shore Hardness
70 Shore D
Coefficient of Thermal Expansion
3.75 x 10^-5 in/in/ Degrees F
Rockwell Hardness
75 HRM
Light Transmission
86 %
FDA Compliance
21 CFR 177.1580
Flexural Modulus
114,000 psi
UV-Resistant
UV-Resistant
Dielectric Strength
380 V/mil
Fabrication
Extruded

Description

Polycarbonate Rod, Polycarbonate, Grade Standard, Plastic Length 12 in, Plastic Diameter 2 in, Colorless, Plastic Clarity Clear, Minimum Temperature -40 Degrees F, Maximum Temperature 250 Degrees F, Tensile Strength 10,500 psi, Impact Strength 1.5 ft-lb/in, Friction Coefficient 0.22, Water Absorption 0.15 Percent, Plastic Hardness Rockwell M75

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.