Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Polycarbonate Rod Stock 4 ft. L, 3/4" Dia.

  • Mfr # 68971104

  • Zoro # G5588760


product price: $31.99
/ea

Key Features

Material
Polycarbonate
Color
Clear
Tensile Strength (PSI)
10500
Diameter Tolerance
+0.003/-0.000 in
Min. Temp. (F)
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68971104
Zoro #
G5588760
UPC #
-
Country of Origin
United States

Dimensions

Length
4 ft.
Diameter
3/4"
Diameter Tolerance
+0.003/-0.000 in
Length Tolerance
+/-0.250 in
Plastic Length
4 ft
Plastic Diameter Tolerance
+0.003/-0.000 in
Nominal Size
3/4 in dia x 4 ft L
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter
3/4 in

Details

Item
Rod Stock
Material
Polycarbonate
Color
Clear
Tensile Strength (PSI)
10500
Min. Temp. (F)
-40 Degrees F
Type
Machine Grade
Max. Temp. (F)
250 Degrees F
Impact Strength (Lbs.)
0.8
Standards
ASTM 1233, ASTM D1929, ASTM D3935, ASTM D635, ISO 11963:2012, ISO 1993, UL 752, UL 94
Friction Rating
Not Slippery
Wear Factor
Fair
Plastic Clarity
Clear
Water Absorption Rating
Good
Plastic Hardness Rating
Hard
Maximum Temperature
250 Degrees F
UV Resistant
No
Grade
Standard
Impact Strength
1.5 ft-lb/in
Shape
Rod
Machinability
80 %
Water Absorption
0.15 %
Impact Strength Rating
Poor
Tensile Strength
10,500 psi
Plastic Hardness
Rockwell M75
Minimum Temperature
-40 Degrees F
Temperature Range
-40 Degrees to 250 Degrees F
Corrosion and Chemical Resistance
Fair
Tensile Strength Rating
Excellent
Friction Coefficient
0.22
Flexural Modulus
114,000 psi
FDA Compliance
21 CFR 177.1580
Shore Hardness
70 Shore D
Rockwell Hardness
75 HRM
Wear Rate
5.00 x 10^-4 cu mm/N-m
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
3.75 x 10^-5 in/in/ Degrees F
Dielectric Strength
380 V/mil
Static-Resistant
Not Static-Resistant
Fabrication
Extruded
UV-Resistant
UV-Resistant
Light Transmission
86 %

Description

Polycarbonate Rod, Polycarbonate, Grade Standard, Plastic Length 4 ft, Plastic Diameter 3/4 in, Colorless, Plastic Clarity Clear, Minimum Temperature -40 Degrees F, Maximum Temperature 250 Degrees F, Tensile Strength 10,500 psi, Impact Strength 1.5 ft-lb/in, Friction Coefficient 0.22, Water Absorption 0.15 Percent, Plastic Hardness Rockwell M75

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.