Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Polycarbonate Rod Stock 8 ft. L, 1-1/2" Dia.

  • Mfr # 68984104

  • Zoro # G5598743


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Material
Polycarbonate
Color
Clear
Tensile Strength (PSI)
10500
Min. Temp. (F)
-40 Degrees F
Max. Temp. (F)
250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68984104
Zoro #
G5598743
UPC #
-
Country of Origin
United States

Dimensions

Length
8 ft.
Diameter
1-1/2"
Length Tolerance
+/-0.250 in
Diameter Tolerance
+0.005/-0.000 in
Nominal Size
1 1/2 in dia x 8 ft L
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter Tolerance
+0.005/-0.000 in
Plastic Diameter
1 1/2 in
Plastic Length
8 ft

Details

Item
Rod Stock
Material
Polycarbonate
Color
Clear
Tensile Strength (PSI)
10500
Min. Temp. (F)
-40 Degrees F
Max. Temp. (F)
250 Degrees F
Impact Strength (Lbs.)
0.8
Type
Machine Grade
Standards
ASTM 1233, ASTM D1929, ASTM D3935, ASTM D635, ISO 11963:2012, ISO 1993, UL 752, UL 94
Plastic Hardness
Rockwell M75
Machinability
80 %
Plastic Clarity
Clear
UV Resistant
No
Maximum Temperature
250 Degrees F
Shape
Rod
Water Absorption Rating
Good
Temperature Range
-40 Degrees to 250 Degrees F
Tensile Strength
10,500 psi
Impact Strength Rating
Poor
Wear Factor
Fair
Plastic Hardness Rating
Hard
Friction Rating
Not Slippery
Impact Strength
1.5 ft-lb/in
Minimum Temperature
-40 Degrees F
Water Absorption
0.15 %
Grade
Standard
Tensile Strength Rating
Excellent
Corrosion and Chemical Resistance
Fair
Friction Coefficient
0.22
Fabrication
Extruded
Coefficient of Thermal Expansion
3.75 x 10^-5 in/in/ Degrees F
Wear Rate
5.00 x 10^-4 cu mm/N-m
FDA Compliance
21 CFR 177.1580
Light Transmission
86 %
Shore Hardness
70 Shore D
Dielectric Strength
380 V/mil
Metal Detectable
Not Metal Detectable
UV-Resistant
UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Rockwell Hardness
75 HRM
Flexural Modulus
114,000 psi

Description

Polycarbonate Rod, Polycarbonate, Grade Standard, Plastic Length 8 ft, Plastic Diameter 1 1/2 in, Colorless, Plastic Clarity Clear, Minimum Temperature -40 Degrees F, Maximum Temperature 250 Degrees F, Tensile Strength 10,500 psi, Impact Strength 1.5 ft-lb/in, Friction Coefficient 0.22, Water Absorption 0.15 Percent, Plastic Hardness Rockwell M75

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.