Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Polycarbonate Rod Stock 8 ft. L, 3/4" Dia.

  • Mfr # 68981104

  • Zoro # G5546587


product price: $61.99
/ea

Key Features

Material
Polycarbonate
Color
Clear
Tensile Strength (PSI)
10500
Impact Strength (Lbs.)
0.8
Type
Machine Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68981104
Zoro #
G5546587
UPC #
-
Country of Origin
United States

Dimensions

Length
8 ft.
Diameter
3/4"
Diameter Tolerance
+0.003/-0.000 in
Length Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-0.250 in
Nominal Size
3/4 in dia x 8 ft L
Plastic Diameter
3/4 in
Plastic Length
8 ft
Plastic Diameter Tolerance
+0.003/-0.000 in

Details

Item
Rod Stock
Material
Polycarbonate
Color
Clear
Tensile Strength (PSI)
10500
Impact Strength (Lbs.)
0.8
Type
Machine Grade
Min. Temp. (F)
-40 Degrees F
Max. Temp. (F)
250 Degrees F
Standards
ASTM 1233, ASTM D1929, ASTM D3935, ASTM D635, ISO 11963:2012, ISO 1993, UL 752, UL 94
Plastic Hardness Rating
Hard
Water Absorption Rating
Good
Corrosion and Chemical Resistance
Fair
Friction Rating
Not Slippery
Maximum Temperature
250 Degrees F
UV Resistant
No
Impact Strength
1.5 ft-lb/in
Wear Factor
Fair
Impact Strength Rating
Poor
Tensile Strength
10,500 psi
Water Absorption
0.15 %
Machinability
80 %
Shape
Rod
Temperature Range
-40 Degrees to 250 Degrees F
Grade
Standard
Plastic Clarity
Clear
Tensile Strength Rating
Excellent
Minimum Temperature
-40 Degrees F
Plastic Hardness
Rockwell M75
Friction Coefficient
0.22
UV-Resistant
UV-Resistant
Light Transmission
86 %
Flexural Modulus
114,000 psi
Fabrication
Extruded
Static-Resistant
Not Static-Resistant
Rockwell Hardness
75 HRM
Wear Rate
5.00 x 10^-4 cu mm/N-m
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
FDA Compliance
21 CFR 177.1580
Coefficient of Thermal Expansion
3.75 x 10^-5 in/in/ Degrees F
Dielectric Strength
380 V/mil
Shore Hardness
70 Shore D

Description

Polycarbonate Rod, Polycarbonate, Grade Standard, Plastic Length 8 ft, Plastic Diameter 3/4 in, Colorless, Plastic Clarity Clear, Minimum Temperature -40 Degrees F, Maximum Temperature 250 Degrees F, Tensile Strength 10,500 psi, Impact Strength 1.5 ft-lb/in, Friction Coefficient 0.22, Water Absorption 0.15 Percent, Plastic Hardness Rockwell M75

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.