Zoro Homepage

Colorless Polycarbonate Sheet Stock 48" L x 48" W x 0.500" Thick

  • Mfr # BULK-PS-PC-627

  • Zoro # G3368671


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
0.500"
Plastic Width
48"
Plastic Length
48"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PC-627
Zoro #
G3368671
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.500"
Plastic Width
48"
Plastic Length
48"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Width
48"
Thickness
0.500"
Length
48"
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in
Nominal Size
48 in W x 48 in L

Description

The ZORO SELECT - BULK-PS-PC-627 is a Sheet Stock plastic sheet made from Polycarbonate material. It's clear, hard, and not slippery, making it suitable for various industrial applications. This general-purpose plastic sheet can be cut, shaped or molded into different forms depending on the specific requirements of your project.

  • Dimensions: With a nominal size of 48 in W x 48 in L and thickness of 0.500", this sheet provides ample coverage for most industrial needs.
  • Durability: Its excellent impact strength rating has been tested to resist high force or shock within specified limits.
  • Machinability: Rated as fair in machinability, this sheet can be easily worked with using standard industrial tools.
  • Temperature Range: The operating temperature range spans from -40 Degrees to 240 Degrees F; it is designed for operation within the specified temperature range.
  • Tensile Strength: A tensile strength of 8,000 psi indicates good resistance to stretching forces before breaking.
  • Chemical Resistance: This plastic sheet is rated as having fair resistance to certain chemicals and corrosives within specified ranges.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.