Colorless Polycarbonate Sheet Stock 96" L x 48" W x 0.177" Thick

  • Mfr # PS-PC-SR-188

  • Zoro # G3677432


product price:  $295.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
0.177"
Plastic Width
48"
Plastic Length
96"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PC-SR-188
Zoro #
G3677432
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Plastic Thickness
0.177"
Plastic Width
48"
Plastic Length
96"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Thickness
0.177"
Length
96"
Width
48"
Plastic Length Tolerance
+/-0.250 in
Nominal Size
48 in W x 96 in L
Plastic Width Tolerance
+/-0.25 in

Details

Item
Sheet Stock
Plastic Material
Polycarbonate
Plastic Color
Clear
Max. Temp. (F)
270 Degrees F
Min. Temp. (F)
-211 Degrees F
Color
Colorless
Operating Temp. Range
-40 Degrees to 240 Degrees F
Material Color Family
Clear
Plastic Grouping
Sheet Stock
Plastic Properties
Abrasion Resistant, Impact Resistant, Transparent
Thickness Tolerance
+/-10%
Material Type
Abrasion Resistant
Tensile Strength
9,500 psi
Material
Polycarbonate
Grade
Scratch & UV Resistant
Water Absorption Rating
Good
Plastic Hardness Rating
Hard
UV Resistant
Yes
Plastic Clarity
Clear
Minimum Temperature
-211 Degrees F
Wear Factor
Fair
Plastic Thickness Tolerance
+/-10%
Tensile Strength Rating
Good
Machinability
Not Rated
Shape
Rectangle
Corrosion and Chemical Resistance
Fair
Impact Strength Rating
Excellent
Friction Rating
Not Slippery
Temperature Range
-211 Degrees to 270 Degrees F
Maximum Temperature
270 Degrees F
Impact Strength
14 ft-lb/in
Friction Coefficient
0.53
Standards
ASTM D3363-05
Backing Type
No Backing
Plastic Density
0.043 lb/cu in
Water Absorption
0.13 %
Weight
36.58 lb
Elongation
Not Rated
Shore Hardness
95 Shore D
Product Type
Plastic Sheet
Coefficient of Thermal Expansion
Not Rated
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Dielectric Strength
Not Rated
Rockwell Hardness
120 HRR
Metal Detectable
Not Metal Detectable
Flexural Modulus
Not Rated
Light Transmission
85 %
Wear Rate
Not Rated
UV-Resistant
UV-Resistant
Product Form
Sheet
Scratch-Resistant
Scratch-Resistant

Description

Polycarbonate Sheet, Polycarbonate, Grade Scratch & UV Resistant, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.177 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,500 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -211 Degrees to 270 Degrees F, Plastic Density 0.043 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.