Shop ZORO SELECT

Clear Polyester Film Stock 10 ft. L x 40" W x 0.002" Thick

  • Mfr # 2NJF5
  • Zoro # G2713112

product price: 
$
44.49
/ea

Key Features

Plastic Material
Polyester
Plastic Thickness
2 mil
Plastic Width
40"
Plastic Length
10 ft.
Plastic Color
Clear
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2NJF5
Zoro #
G2713112
UPC #
-
Country of Origin
United States
Item
Film Stock
Plastic Material
Polyester
Plastic Color
Clear
Max. Temp. (F)
302 Degrees F
Min. Temp. (F)
-94 Degrees F
Color
Colorless
Tensile Strength (PSI)
28,000 psi
Type
Smooth
Tensile Strength
28,000 psi
Thickness Tolerance
+/-10%
Material Type
Standard Grade
Material
Polyester
Plastic Grouping
Film Stock
Operating Temp. Range
-94 Degrees to 302 Degrees F
Material Color Family
Clear
Plastic Properties
Transparent
Plastic Clarity
Clear
Grade
Standard
Tensile Strength Rating
Excellent
Water Absorption Rating
Good
Maximum Temperature
210 Degrees F
Shape
Rectangle
Plastic Hardness Rating
Hard
Friction Rating
Very Slippery
Temperature Range
-94 Degrees to 302 Degrees F
Wear Factor
Fair
Machinability
80 %
Minimum Temperature
-30 Degrees F
UV Resistant
No
Impact Strength Rating
Poor
Corrosion and Chemical Resistance
Fair
Maximum Adhesive Temperature
400 Degrees F
Minimum Adhesive Temperature
-60 Degrees F
Water Absorption
0.4 %
Impact Strength
0.5 ft-lb/in
Plastic Density
1.23 g/cc
Standards
ASTM D 4066, ASTM D5989, USDA 3-A Sanitary 10-17
Friction Coefficient
0.2
Dielectric Strength
385 V/mil
Light Transmission
75 %
FDA Compliance
21 CFR 177.2420
Wear Rate
2.18 x 10^-5 cu mm/N-m
Static-Resistant
Not Static-Resistant
Product Form
Sheet
Fabrication
Extruded
Shore Hardness
85 Shore D
Flexural Modulus
490,000 psi
Metal Detectable
Not Metal Detectable
Elongation
15 %
UV-Resistant
Not UV-Resistant
Product Type
Plastic Film
Coefficient of Thermal Expansion
0.33 x 10^-4/ Degrees F
Scratch-Resistant
Scratch-Resistant
Rockwell Hardness
93 HRM

Dimensions

Plastic Thickness
2 mil
Plastic Width
40"
Plastic Length
10 ft.
Width
40 in
Length Tolerance
+/-0.250"
Width Tolerance
+/-0.25"
Length
10 ft
Thickness
0.002 in
Nominal Size
40 in W x 10 ft L

Description

Polyester Sheet, Polyester, Grade Standard, Plastic Length 10 ft, Plastic Width 3.33 ft, Plastic Thickness 2 mil, Colorless, Plastic Clarity Clear, Tensile Strength 28,000 psi, Impact Strength 0.5 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.4 Percent, Temperature Range -94 Degrees to 302 Degrees F, Plastic Density 1.23 g/cc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.