Zoro Homepage
This item is Discontinued.
Zoro Select Clear Polyester Film Stock 4,100 ft. L x 36" W x 0.001" Thick BULK-PF-PET-2

Clear Polyester Film Stock 4,100 ft. L x 36" W x 0.001" Thick (Discontinued)

  • Mfr # BULK-PF-PET-2
  • Zoro # G8080643
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PF-PET-2
Zoro #
G8080643
UPC #
193005408473
Country of Origin
China

Dimensions

Plastic Thickness
0.001"
Plastic Width
36"
Plastic Length
4,100 ft.
Thickness
0.001"
Width
36"
Length
4100 ft.
Nominal Size
36 in W x 4100 ft L

Details

Item
Film Stock
Plastic Material
Polyester
Plastic Color
Clear
Max. Temp. (F)
300 Degrees F
Min. Temp. (F)
-50 Degrees F
Color
Clear
Material Type
Standard
Tensile Strength
8,900 psi
Operating Temp. Range
-50 Degrees to 300 Degrees F
Material
Polyester
Plastic Clarity
Clear
Temperature Range
-50 Degrees to 300 Degrees F
Impact Strength Rating
Poor
Backing Type
Plain
Maximum Temperature
300 Degrees F
Shape
Films & Rolls
Minimum Temperature
-50 Degrees F
Corrosion and Chemical Resistance
Fair
Wear Factor
Fair
Plastic Hardness Rating
Hard
UV Resistant
No
Grade
Standard
Plastic Hardness
Rockwell R125
Machinability
Good
Water Absorption Rating
Good
Plastic Density
0.05 lb/cu in
Tensile Strength Rating
Good
Friction Rating
Very Slippery

Description

Film Stock, Polyester, Grade Standard, Plastic Length 4,100 ft, Plastic Width 36 in, Plastic Thickness 0.001 in, Clear, Plastic Clarity Clear, Temperature Range -50 Degrees to 300 Degrees F, Plastic Density 0.05 lb/cu in, Plastic Hardness Rockwell R125

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.