Zoro Homepage

Clear Rectangle Stock 4 ft L x 3 in W x 0.5 in Thick

  • Mfr # BULK-PS-CAC-250

  • Zoro # G802663950


product price: $31.69
/ea

Key Features

Plastic Thickness
0.5 in
Plastic Width
3 in
Plastic Length
4 ft
Color
Colorless
Durometer
Rockwell M95
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-CAC-250
Zoro #
G802663950
UPC #
193005035716
Country of Origin
Indonesia

Dimensions

Plastic Thickness
0.5 in
Plastic Width
3 in
Plastic Length
4 ft
Nominal Size
3 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Thickness
0.5 in
Width
3 in
Length
4 ft

Details

Item
Acrylic Bar
Color
Colorless
Durometer
Rockwell M95
Shape
Rectangular
Water Absorption
0.4 %
Impact Strength Rating
Poor
Temp. Range
40 Degrees to 190 Degrees F
Plastic Hardness
Rockwell M95
Machinability
Not Rated
Friction Rating
Not Slippery
Impact Strength
0.3 ft-lb/in
Plastic Hardness Rating
Hard
Friction Coefficient
0.8
Maximum Temperature
190 Degrees F
Plastic Clarity
Clear
Corrosion and Chemical Resistance
Fair
Minimum Temperature
40 Degrees F
Wear Factor
Fair
Material
Acrylic
Temperature Range
40 Degrees to 190 Degrees F
Plastic Density
0.043 lb/cu in
UV Resistant
Yes
Plastic Thickness Tolerance
+0.013/-0.048 in
Water Absorption Rating
Poor
Tensile Strength Rating
Good
Grade
Standard
Standards
UL 94 HB
Tensile Strength
9,000 psi
Backing Type
No Backing
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Coefficient of Thermal Expansion
Not Rated
Dielectric Strength
Not Rated
Rockwell Hardness
95 HRM
Weight
3.1 lb
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Scratch-Resistant
UV-Resistant
UV-Resistant
Flexural Modulus
Not Rated
Fabrication
Cast
Light Transmission
93 %
Shore Hardness
85 Shore D

Description

Acrylic Bar, Acrylic, Standard, Plastic Length 4 ft, Plastic Width 3 in, Plastic Thickness 0.5 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.