Zoro Homepage

Clear Sheet Stock 12 in L x 12 in W x 0.25 in Thick

  • Mfr # BULK-PS-CAC-17

  • Zoro # G802468418


product price: $15.15
/ea

Key Features

Plastic Thickness
0.25 in
Plastic Length
12 in
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Colorless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-CAC-17
Zoro #
G802468418
UPC #
193005034818
Country of Origin
Indonesia

Dimensions

Plastic Thickness
0.25 in
Plastic Width
12 in
Plastic Length
12 in
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 12 in L

Details

Item
Acrylic Sheet
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Colorless
Impact Strength Rating
Poor
Wear Factor
Fair
Plastic Hardness Rating
Hard
Friction Coefficient
0.8
Water Absorption Rating
Poor
Tensile Strength Rating
Good
Plastic Clarity
Clear
Plastic Thickness Tolerance
+0.006/-0.024 in
Minimum Temperature
40 Degrees F
UV Resistant
Yes
Grade
Standard
Shape
Square
Water Absorption
0.4 %
Friction Rating
Not Slippery
Machinability
Not Rated
Tensile Strength
9,000 psi
Maximum Temperature
190 Degrees F
Material
Acrylic
Plastic Density
0.043 lb/cu in
Temperature Range
40 Degrees to 190 Degrees F
Backing Type
No Backing
Corrosion and Chemical Resistance
Fair
Impact Strength
0.3 ft-lb/in
Plastic Hardness
Rockwell M95
Standards
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Fabrication
Cast
Elongation
Not Rated
Shore Hardness
98 Shore D
Dielectric Strength
Not Rated
Metal Detectable
Not Metal Detectable
UV-Resistant
UV-Resistant
Light Transmission
93 %
Static-Resistant
Not Static-Resistant
Flexural Modulus
Not Rated
Product Type
Plastic Sheet
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Rockwell Hardness
95 HRM
Weight
1.6 lb
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Product Form
Sheet

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.25 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.