Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Sheet Stock 24 in L x 12 in W x 0.125 in Thick

  • Mfr # BULK-PS-CAC-26

  • Zoro # G902468424


product price: $14.99
/ea

Key Features

Plastic Thickness
0.125 in
Plastic Width
12 in
Plastic Length
24 in
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-CAC-26
Zoro #
G902468424
UPC #
193005035815
Country of Origin
Indonesia

Dimensions

Plastic Thickness
0.125 in
Plastic Width
12 in
Plastic Length
24 in
Nominal Size
12 in W x 24 in L
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acrylic Sheet
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Colorless
Plastic Hardness
Rockwell M95
Plastic Clarity
Clear
Wear Factor
Fair
Minimum Temperature
40 Degrees F
UV Resistant
Yes
Tensile Strength Rating
Good
Maximum Temperature
190 Degrees F
Corrosion and Chemical Resistance
Fair
Material
Acrylic
Plastic Density
0.043 lb/cu in
Tensile Strength
9,000 psi
Backing Type
No Backing
Grade
Standard
Water Absorption
0.4 %
Impact Strength Rating
Poor
Shape
Rectangle
Impact Strength
0.3 ft-lb/in
Water Absorption Rating
Poor
Friction Rating
Not Slippery
Plastic Thickness Tolerance
+0.003/-0.014 in
Friction Coefficient
0.8
Temperature Range
40 Degrees to 190 Degrees F
Plastic Hardness Rating
Hard
Machinability
Not Rated
Standards
Not Rated
Product Form
Sheet
Flexural Modulus
Not Rated
Weight
1.6 lb
Static-Resistant
Not Static-Resistant
Shore Hardness
98 Shore D
Metal Detectable
Not Metal Detectable
Dielectric Strength
Not Rated
Product Type
Plastic Sheet
Rockwell Hardness
95 HRM
Light Transmission
93 %
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Elongation
Not Rated
UV-Resistant
UV-Resistant
Fabrication
Cast
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.125 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.