Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Sheet Stock 24 in L x 24 in W x 0.1875 in Thick

  • Mfr # BULK-PS-CAC-38

  • Zoro # G302468420


product price: $32.25
/ea

Key Features

Plastic Thickness
0.1875 in
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Colorless
Impact Strength Rating
Poor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-CAC-38
Zoro #
G302468420
UPC #
193005036546
Country of Origin
Indonesia

Dimensions

Plastic Thickness
0.1875 in
Plastic Width
24 in
Plastic Length
24 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
24 in W x 24 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
Acrylic Sheet
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Colorless
Impact Strength Rating
Poor
Plastic Thickness Tolerance
+0.005/-0.02 in
Wear Factor
Fair
Friction Coefficient
0.8
Maximum Temperature
190 Degrees F
Minimum Temperature
40 Degrees F
Tensile Strength
9,000 psi
UV Resistant
Yes
Temperature Range
40 Degrees to 190 Degrees F
Plastic Density
0.043 lb/cu in
Plastic Hardness Rating
Hard
Plastic Clarity
Clear
Plastic Hardness
Rockwell M95
Water Absorption Rating
Poor
Water Absorption
0.4 %
Grade
Standard
Tensile Strength Rating
Good
Shape
Square
Friction Rating
Not Slippery
Material
Acrylic
Machinability
Not Rated
Backing Type
No Backing
Corrosion and Chemical Resistance
Fair
Impact Strength
0.3 ft-lb/in
Standards
Not Rated
Wear Rate
Not Rated
Product Type
Plastic Sheet
FDA Compliance
Not FDA Compliant
Flexural Modulus
Not Rated
Product Form
Sheet
Fabrication
Cast
Weight
4.7 lb
Dielectric Strength
Not Rated
Rockwell Hardness
95 HRM
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Shore Hardness
98 Shore D
Elongation
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Light Transmission
93 %
UV-Resistant
UV-Resistant

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.1875 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.