Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Sheet Stock 6 in L x 6 in W x 0.1875 in Thick

  • Mfr # BULK-PS-CAC-324

  • Zoro # G602663945


product price: $8.59
/ea

Key Features

Plastic Thickness
0.1875 in
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Colorless
Friction Rating
Not Slippery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-CAC-324
Zoro #
G602663945
UPC #
193005347208
Country of Origin
Indonesia

Dimensions

Plastic Thickness
0.1875 in
Plastic Width
6 in
Plastic Length
6 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
6 in W x 6 in L

Details

Item
Acrylic Sheet
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Colorless
Friction Rating
Not Slippery
Plastic Clarity
Clear
Maximum Temperature
190 Degrees F
Tensile Strength
9,000 psi
Backing Type
No Backing
Corrosion and Chemical Resistance
Fair
Minimum Temperature
40 Degrees F
Plastic Hardness Rating
Hard
Water Absorption Rating
Poor
Machinability
Not Rated
Grade
Standard
Shape
Square
Friction Coefficient
0.8
Impact Strength Rating
Poor
Temperature Range
40 Degrees to 190 Degrees F
Tensile Strength Rating
Good
Wear Factor
Fair
Plastic Hardness
Rockwell M95
Plastic Density
0.043 lb/cu in
Impact Strength
0.3 ft-lb/in
UV Resistant
Yes
Plastic Thickness Tolerance
+0.005/-0.02 in
Material
Acrylic
Water Absorption
0.4 %
Standards
Not Rated
Dielectric Strength
Not Rated
Product Type
Plastic Sheet
Static-Resistant
Not Static-Resistant
Rockwell Hardness
95 HRM
Shore Hardness
98 Shore D
Metal Detectable
Not Metal Detectable
Flexural Modulus
Not Rated
Fabrication
Cast
Elongation
Not Rated
Weight
0.3 lb
UV-Resistant
UV-Resistant
Light Transmission
93 %
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Product Form
Sheet

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 0.1875 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.