Zoro Homepage

Clear Sheet Stock 8 ft L x 4 ft W x 0.25 in Thick

  • Mfr # BULK-PS-CAC-6

  • Zoro # G702663951


product price: $267.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Plastic Thickness
0.25 in
Plastic Length
8 ft
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Colorless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-CAC-6
Zoro #
G702663951
UPC #
193005036782
Country of Origin
Indonesia

Dimensions

Plastic Thickness
0.25 in
Plastic Width
4 ft
Plastic Length
8 ft
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
48 in W x 96 in L

Details

Item
Acrylic Sheet
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Colorless
Plastic Hardness
Rockwell M95
Maximum Temperature
190 Degrees F
Impact Strength Rating
Poor
Shape
Rectangle
Machinability
Not Rated
Friction Coefficient
0.8
Plastic Clarity
Clear
Grade
Standard
Material
Acrylic
Wear Factor
Fair
UV Resistant
Yes
Backing Type
No Backing
Water Absorption Rating
Poor
Temperature Range
40 Degrees to 190 Degrees F
Tensile Strength
9,000 psi
Tensile Strength Rating
Good
Corrosion and Chemical Resistance
Fair
Plastic Density
0.043 lb/cu in
Plastic Hardness Rating
Hard
Plastic Thickness Tolerance
+0.006/-0.024 in
Minimum Temperature
40 Degrees F
Water Absorption
0.4 %
Impact Strength
0.3 ft-lb/in
Friction Rating
Not Slippery
Standards
Not Rated
Shore Hardness
98 Shore D
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Static-Resistant
Not Static-Resistant
Fabrication
Cast
Dielectric Strength
Not Rated
Product Type
Plastic Sheet
Scratch-Resistant
Not Scratch-Resistant
Elongation
Not Rated
Metal Detectable
Not Metal Detectable
Flexural Modulus
Not Rated
FDA Compliance
Not FDA Compliant
UV-Resistant
UV-Resistant
Rockwell Hardness
95 HRM
Light Transmission
93 %
Product Form
Sheet
Weight
49.6 lb
Wear Rate
Not Rated

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.25 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.