Zoro Homepage

Clearance Bar, 5" O.D., 80" L, Yellow

  • Mfr # HTGRD4580YW

  • Zoro # G7770345


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Overall Length
80 in
Material
Polyethylene
Includes
Eye Hooks, Graphics Kit: (2) Sets of Numbers
Outside Dia.
5 in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTGRD4580YW
Zoro #
G7770345
UPC #
696859081545
Country of Origin
United States

Dimensions

Overall Length
80 in
Outside Dia.
5 in
Outside Diameter
5 in

Details

Item
Clearance Bar
Material
Polyethylene
Includes
Eye Hooks, Graphics Kit: (2) Sets of Numbers
Color
Yellow
Stripe Color
White
Includes Mounting Hardware
Mounting Hardware Included
Use Location
Indoor, Outdoor

Description

Clearance Bar, Outside Dia. 5 in, Overall Length 80 in, Material HDPE, Color Yellow, Includes (2) Eye Hooks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.