Zoro Homepage

Clearance _ft_in, Aluminum, 10 in x 14 in, Surface

  • Mfr # 34GF85

  • Zoro # G9803963


product price: $15.19
/ea

Key Features

Legend
Clearance ___ft___in
Sign Material
Aluminum
Height
10 in
Width
14 in
Sign Mounting Style
Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34GF85
Zoro #
G9803963
UPC #
190735069592
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in

Description

Caution Sign, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.