Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clevis Pin, 10 mm Dia, Stainless Steel

  • Mfr # PIN302M10X40

  • Zoro # G110041792


product price: $10.89
/ea

Key Features

Head Type
Headed
System of Measurement
Metric
Pin Diameter
11 mm
Shank Length
41 mm
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIN302M10X40
Zoro #
G110041792
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
11 mm
Shank Length
41 mm
Head Diameter Tolerance
+0.00/-0.38 mm
Maximum Hole Size
3.2 mm
Maximum Usable Length
34 mm
Outside Diameter Tolerance
-0.05/-0.10 mm
Head Diameter
18 mm

Details

Item
Clevis Pin
Head Type
Headed
System of Measurement
Metric
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
Standards
RoHS Compliant
Material Quality Standards
DFARS Compliant

Description

Clevis Pin, Product Type Precision Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 316, Head Type Headed, Head Diameter 18 mm, Maximum Usable Length 34 mm, Maximum Hole Size 3.2 mm, Number of Holes 1, Shank Length 40 mm, System of Measurement Metric, Standards RoHS Compliant, Head Diameter Tolerance +0.00/-0.38 mm, Material Quality Standards DFARS Compliant, Outside Diameter Tolerance -0.05/-0.10 mm, Pin Diameter 10 mm, Properties Chemical Resistant, Corrosion Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.