Clevis Pin, 1/2 in Dia, Steel, 10 PK
Mfr # WWG-CLPUZ-027
Zoro # G1042964
product price: $14.79
/pk 10, $1.48/eaKey Features
Head Type
Headed
System of Measurement
Inch
Pin Diameter
1/2 in
Shank Length
2-1/2 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WWG-CLPUZ-027
Zoro #
G1042964
UPC #
-
Country of Origin
India
Dimensions
Pin Diameter
1/2 in
Shank Length
2-1/2 in
Length
2 1/2 in
Minimum Usable Length
49/64 in
Maximum Usable Length
2 17/64 in
Minimum Hole Size
0.151 in
Head Diameter
5/8 in
Maximum Hole Size
0.166 in
Details
Item
Standard Clevis Pin
Head Type
Headed
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Zinc Plated
Standards
ANSI B 18.8.1
Meets/Exceeds
ANSI B 18.8.1
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Description
Clevis Pin,2 1/2 in L 0.5in dia,PK10, Product Type Adjustable Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Ungraded, Head Type Headed, Head Diameter 5/8 in, Minimum Usable Length 49/64 in, Maximum Usable Length 2 17/64 in, Maximum Hole Size 0.166 in, Minimum Hole Size 0.151 in, Shank Length 2 1/2 in, System of Measurement Inch, Standards ANSI B 18.8.1, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Diameter 1/2 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.