Zoro Homepage

Clevis Pin, 18-8, 0.187x1 3/4 L, PK10

  • Mfr # WWG-CLPS-161

  • Zoro # G2882083


product price: $7.89
/pk 10, $0.79/ea

Key Features

Pin Item
Clevis Pin
Head Type
Headed
System of Measurement
Inch
Clevis Pin Type
Without Pin
Pin Diameter
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG-CLPS-161
Zoro #
G2882083
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
3/16 in
Usable Length
1-39/64 in
Shank Length
1-3/4 in
Pin Dia.
3/16 in
Fastener Length
1 3/4 in
Length
1 3/4 in
Overall Length
1-3/4"
Minimum Hole Size
0.088 in
Head Diameter
5/16 in
Maximum Usable Length
1 39/64 in
Maximum Hole Size
0.103 in

Details

Item
Clevis Pin
Pin Item
Clevis Pin
Head Type
Headed
System of Measurement
Inch
Clevis Pin Type
Without Pin
Pin Head Type
Head
Basic Material
Stainless Steel
Material
Stainless Steel
Material Grade
18-8
Fastener Finish
Plain
Finish
Plain
Type
Standard
Meets/Exceeds
ASME B18.8.1
Standards
ASME B18.8.1
Includes
3/32 in Hole
Material Grade/Class
18-8
Product Type
Standard Clevis Pin
Manufacturer Location
Globally Sourced

Description

Clevis Pin,1.25 in L,SS 0.188in dia,PK10, Product Type Standard Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 5/16 in, Maximum Usable Length 1 39/64 in, Maximum Hole Size 0.103 in, Minimum Hole Size 0.088 in, Shank Length 1 1/4 in, System of Measurement Inch, Standards ASME B18.8.1, Manufacturer Location Globally Sourced, Pin Diameter 3/16 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.