Clevis Pin, 18-8, 0.187x1 3/4 L, PK5
Mfr # WWG-CLPSBPS-046
Zoro # G1605457
product price: $9.15
/pk 5, $1.83/eaKey Features
Pin Item
Clevis Pin
Head Type
Headed
System of Measurement
Inch
Clevis Pin Type
Pin
Pin Diameter
3/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WWG-CLPSBPS-046
Zoro #
G1605457
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
3/16 in
Usable Length
1-39/64 in
Shank Length
1-3/4 in
Pin Dia.
3/16 in
Fastener Length
1 3/4 in
Overall Length
1-3/4"
Length
1 3/4 in
Minimum Hole Size
0.088 in
Maximum Usable Length
1 39/64 in
Head Diameter
5/16 in
Maximum Hole Size
0.103 in
Description
Clevis Pin,1.75 in L,SS 3/16 in dia,PK5, Product Type Standard Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 5/16 in, Maximum Usable Length 1 39/64 in, Maximum Hole Size 0.103 in, Minimum Hole Size 0.088 in, Shank Length 1 3/4 in, System of Measurement Inch, Standards ASME B18.8.1, Includes Hairpin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Diameter 3/16 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.