Zoro Homepage

Clevis Pin, 18-8, 0.312x3 1/2 L, PK5

  • Mfr # WWG-CLPS-139

  • Zoro # G3369396


product price: $10.39
/pk 5, $2.08/ea

Key Features

Pin Item
Clevis Pin
Head Type
Headed
System of Measurement
Inch
Clevis Pin Type
Without Pin
Pin Diameter
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG-CLPS-139
Zoro #
G3369396
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
5/16 in
Usable Length
3-9/32 in
Shank Length
3-1/2 in
Pin Dia.
5/16 in
Fastener Length
3 1/2 in
Overall Length
3-1/2"
Length
3 1/2 in
Head Diameter
7/16 in
Maximum Usable Length
3 9/32 in
Maximum Hole Size
0.15 in
Minimum Hole Size
0.135 in

Details

Item
Clevis Pin
Pin Item
Clevis Pin
Head Type
Headed
System of Measurement
Inch
Clevis Pin Type
Without Pin
Pin Head Type
Head
Basic Material
Stainless Steel
Material
Stainless Steel
Material Grade
18-8
Fastener Finish
Plain
Finish
Plain
Standards
ASME B18.8.1
Meets/Exceeds
ASME B18.8.1
Type
Standard
Manufacturer Location
Globally Sourced
Product Type
Standard Clevis Pin
Material Grade/Class
18-8

Description

Clevis Pin,3.5 in L,SS 0.313 in dia,PK5, Product Type Standard Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 7/16 in, Maximum Usable Length 3 9/32 in, Maximum Hole Size 0.15 in, Minimum Hole Size 0.135 in, Shank Length 3 1/2 in, System of Measurement Inch, Standards ASME B18.8.1, Manufacturer Location Globally Sourced, Pin Diameter 5/16 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.