Zoro Homepage

Clevis Pin, 18-8, 0.375x2 1/4 L, PK5

  • Mfr # WWG-CLPS-178

  • Zoro # G0884396


product price: $10.39
/pk 5, $2.08/ea

Key Features

Pin Item
Clevis Pin
Head Type
Headed
System of Measurement
Inch
Clevis Pin Type
Without Pin
Pin Diameter
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG-CLPS-178
Zoro #
G0884396
UPC #
-
Country of Origin
China

Dimensions

Pin Diameter
3/8 in
Usable Length
2-1/64 in
Shank Length
2-1/4 in
Pin Dia.
3/8 in
Fastener Length
2 1/4 in
Length
2 1/4 in
Overall Length
2-1/4"
Maximum Hole Size
0.166 in
Head Diameter
33/64 in
Minimum Hole Size
0.151 in
Maximum Usable Length
2 1/64 in

Description

Clevis Pin,2.25 in L,SS 0.375 in dia,PK5, Product Type Standard Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 33/64 in, Maximum Usable Length 2 1/64 in, Maximum Hole Size 0.166 in, Minimum Hole Size 0.151 in, Shank Length 2 1/4 in, System of Measurement Inch, Standards ASME B18.8.1, Manufacturer Location Globally Sourced, Pin Diameter 3/8 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.