Clevis Pin, 1/2 in Dia, 2-3/4 in Usable Lg, Stainless Steel

  • Mfr # U51798.050.0275

  • Zoro # G3391678


product price: $6.25
/ea
Sold in multiples of 2 for $12.50

Key Features

Head Type
Headed
System of Measurement
Inch
Pin Diameter
1/2 in
Usable Length
2-3/4 in
Shank Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51798.050.0275
Zoro #
G3391678
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
1/2 in
Usable Length
2-3/4 in
Shank Length
3 in
Length
2 3/4 in
Minimum Hole Size
0.151 in
Head Diameter Tolerance
+0.01/-0.005 in
Head Diameter
5/8 in
Maximum Usable Length
2 33/64 in
Maximum Hole Size
0.156 in

Details

Item
Standard Clevis Pin
Head Type
Headed
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
Meets/Exceeds
ASME B18.8.1
Standards
ASME B18.8.1
Dimensional Standards
ASME B18.8.1
Pack Size
Small Pack
Manufacturer Location
Globally Sourced

Description

Clevis Pin,2.75 in L,SS 0.5 in dia, Product Type Standard Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 5/8 in, Maximum Usable Length 2 33/64 in, Maximum Hole Size 0.156 in, Minimum Hole Size 0.151 in, Number of Holes 1, Shank Length 2 3/4 in, System of Measurement Inch, Standards ASME B18.8.1, Head Diameter Tolerance +0.01/-0.005 in, Dimensional Standards ASME B18.8.1, Pack Size Small Pack, Manufacturer Location Globally Sourced

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.