Clevis Pin, 5/16 in Dia, Stainless Steel, 5 PK
Mfr # U51798.031.0100
Zoro # G3391958
product price: $5.15
/pk 5, $1.03/eaSold in multiples of 2 for $10.30
Key Features
Head Type
Headed
System of Measurement
Inch
Pin Diameter
5/16 in
Shank Length
2 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U51798.031.0100
Zoro #
G3391958
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
5/16 in
Shank Length
2 in
Length
1 in
Maximum Usable Length
25/32 in
Head Diameter Tolerance
+0.006/-0.014 in
Head Diameter
7/16 in
Maximum Hole Size
0.141 in
Minimum Hole Size
0.135 in
Details
Item
Standard Clevis Pin
Head Type
Headed
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
Meets/Exceeds
ASME B18.8.1
Standards
ASME B18.8.1
Pack Size
Small Pack
Dimensional Standards
ASME B18.8.1
Manufacturer Location
Globally Sourced
Description
Clevis Pin,1 in L,SS 5/16 in dia,PK5, Product Type Standard Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 7/16 in, Maximum Usable Length 25/32 in, Maximum Hole Size 0.141 in, Minimum Hole Size 0.135 in, Number of Holes 1, Shank Length 1 in, System of Measurement Inch, Standards ASME B18.8.1, Head Diameter Tolerance +0.006/-0.014 in, Dimensional Standards ASME B18.8.1, Pack Size Small Pack, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.