Clevis Pin, 3/16 in Dia, Stainless Steel
Mfr # PIN3013148-BX
Zoro # G610042541
product price: $14.29
/eaKey Features
System of Measurement
Inch
Material
Stainless Steel
Finish
Black Oxide
Standards
RoHS Compliant
Head Diameter Tolerance
+0.000/-0.015 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PIN3013148-BX
Zoro #
G610042541
UPC #
-
Country of Origin
United States
Dimensions
Head Diameter Tolerance
+0.000/-0.015 in
Outside Diameter Tolerance
-0.002/-0.004 in
Maximum Hole Size
0.0938 in
Pin Diameter
3/16 in
Maximum Usable Length
2 13/16 in
Head Diameter
5/16 in
Shank Length
3 in
Details
Item
Clevis Pin
System of Measurement
Inch
Material
Stainless Steel
Finish
Black Oxide
Standards
RoHS Compliant
Material Quality Standards
DFARS Compliant
Product Type
Precision Clevis Pin
Material Grade/Class
18-8
Head Type
Headed
Description
Clevis Pin, Product Type Precision Clevis Pin, Material Stainless Steel, Finish Black Oxide, Material Grade/Class 18-8, Head Type Headed, Head Diameter 5/16 in, Maximum Usable Length 2 13/16 in, Maximum Hole Size 0.0938 in, Number of Holes 1, Shank Length 3 in, System of Measurement Inch, Standards RoHS Compliant, Head Diameter Tolerance +0.000/-0.015 in, Material Quality Standards DFARS Compliant, Outside Diameter Tolerance -0.002/-0.004 in, Pin Diameter 3/16 in, Properties Corrosion Resistant
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.