Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clevis Pin, 3/16 in Dia, Stainless Steel

  • Mfr # PIN7443132

  • Zoro # G110042003


product price: $11.59
/ea

Key Features

Head Type
Headed
System of Measurement
Inch
Pin Diameter
3/16 in
Shank Length
3 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIN7443132
Zoro #
G110042003
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
3/16 in
Shank Length
3 in
Head Diameter Tolerance
+0.000/-0.015 in
Maximum Hole Size
0.0938 in
Head Diameter
5/16 in
Maximum Usable Length
1 13/16 in
Outside Diameter Tolerance
-0.002/-0.004 in

Details

Item
Clevis Pin
Head Type
Headed
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
Standards
RoHS Compliant
Material Quality Standards
ASTM A564, DFARS Compliant

Description

Clevis Pin, Product Type Precision Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 5/16 in, Maximum Usable Length 1 13/16 in, Maximum Hole Size 0.0938 in, Number of Holes 1, Shank Length 2 in, System of Measurement Inch, Standards RoHS Compliant, Head Diameter Tolerance +0.000/-0.015 in, Material Quality Standards ASTM A564, DFARS Compliant, Outside Diameter Tolerance -0.002/-0.004 in, Pin Diameter 3/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.