Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clevis Pin, 3/4 in Dia, Stainless Steel

  • Mfr # U51798.075.0200

  • Zoro # G3391571


product price: $21.59
/ea

Key Features

Pin Item
Clevis Pin
Head Type
Headed
System of Measurement
Inch
Clevis Pin Type
Without Pin
Pin Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51798.075.0200
Zoro #
G3391571
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
3/4 in
Shank Length
2 in
Pin Dia.
3/4 in
Fastener Length
2 in
Length
2 in
Maximum Hole Size
0.156 in
Minimum Hole Size
0.151 in
Head Diameter Tolerance
+0.01/-0.002 in
Maximum Usable Length
1 49/64 in
Head Diameter
1 in

Details

Item
Clevis Pin
Pin Item
Clevis Pin
Head Type
Headed
System of Measurement
Inch
Clevis Pin Type
Without Pin
Pin Head Type
Head
Basic Material
Stainless Steel
Material Grade
18-8
Material
Stainless Steel
Finish
Plain
Type
Standard
Standards
ASME B18.8.1
Meets/Exceeds
ASME B18.8.1
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Material Grade/Class
18-8
Pin Connection Type
Drilled
Product Type
Standard Clevis Pin
Dimensional Standards
ASME B18.8.1

Description

Clevis Pin,2 in L,SS 3/4 in dia, Product Type Standard Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 1 in, Maximum Usable Length 1 49/64 in, Maximum Hole Size 0.156 in, Minimum Hole Size 0.151 in, Number of Holes 1, Shank Length 2 in, System of Measurement Inch, Standards ASME B18.8.1, Head Diameter Tolerance +0.01/-0.002 in, Dimensional Standards ASME B18.8.1, Pack Size Small Pack, Manufacturer Location Globally Sourced

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.