Clevis Pin, 3/4 in Dia, Steel, 5 PK
Mfr # WWG-CLPUZ-034
Zoro # G1791334
product price: $16.59
/pk 5, $3.32/eaKey Features
Head Type
Headed
System of Measurement
Inch
Pin Diameter
3/4 in
Material
Steel
Material Grade/Class
Ungraded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WWG-CLPUZ-034
Zoro #
G1791334
UPC #
-
Country of Origin
India
Dimensions
Pin Diameter
3/4 in
Shank Length
3 in
Length
2 in
Minimum Hole Size
0.151 in
Minimum Usable Length
33/64 in
Head Diameter
1 in
Maximum Hole Size
0.166 in
Maximum Usable Length
1 49/64 in
Details
Item
Standard Clevis Pin
Head Type
Headed
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Zinc Plated
Meets/Exceeds
ANSI B 18.8.1
Standards
ANSI B 18.8.1
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Description
Clevis Pin,2 in L,Steel 3/4 in dia,PK5, Product Type Adjustable Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Ungraded, Head Type Headed, Head Diameter 1 in, Minimum Usable Length 33/64 in, Maximum Usable Length 1 49/64 in, Maximum Hole Size 0.166 in, Minimum Hole Size 0.151 in, Shank Length 2 in, System of Measurement Inch, Standards ANSI B 18.8.1, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Diameter 3/4 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.