Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clevis Pin, 3/8 in Dia, Stainless Steel

  • Mfr # PIN3023834

  • Zoro # G010042707


product price: $10.99
/ea

Key Features

System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Standards
RoHS Compliant
Shank Length
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIN3023834
Zoro #
G010042707
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
2 1/8 in
Outside Diameter Tolerance
-0.002/-0.004 in
Pin Diameter
3/8 in
Head Diameter
1/2 in
Maximum Usable Length
1 7/8 in
Head Diameter Tolerance
+0.000/-0.015 in
Maximum Hole Size
0.1563 in

Details

Item
Clevis Pin
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Standards
RoHS Compliant
Material Grade/Class
316
Material Quality Standards
DFARS Compliant
Product Type
Precision Clevis Pin
Head Type
Headed

Description

Clevis Pin, Product Type Precision Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 316, Head Type Headed, Head Diameter 1/2 in, Maximum Usable Length 1 7/8 in, Maximum Hole Size 0.1563 in, Number of Holes 1, Shank Length 2 1/8 in, System of Measurement Inch, Standards RoHS Compliant, Head Diameter Tolerance +0.000/-0.015 in, Material Quality Standards DFARS Compliant, Outside Diameter Tolerance -0.002/-0.004 in, Pin Diameter 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.