Clevis Pin, 3/8 in Dia, Steel, 10 PK
Mfr # WWG-CLPUZ-019
Zoro # G0777831
product price: $13.49
/pk 10, $1.35/eaKey Features
Head Type
Headed
System of Measurement
Inch
Pin Diameter
3/8 in
Shank Length
2-1/2 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WWG-CLPUZ-019
Zoro #
G0777831
UPC #
-
Country of Origin
India
Dimensions
Pin Diameter
3/8 in
Shank Length
2-1/2 in
Length
2 1/2 in
Maximum Usable Length
2 19/64 in
Head Diameter
1/2 in
Minimum Usable Length
51/64 in
Maximum Hole Size
0.15 in
Minimum Hole Size
0.135 in
Details
Item
Standard Clevis Pin
Head Type
Headed
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Zinc Plated
Meets/Exceeds
ANSI B 18.8.1
Standards
ANSI B 18.8.1
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Description
Clevis Pin,2 1/2 in L 3/8in dia,PK10, Product Type Adjustable Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Ungraded, Head Type Headed, Head Diameter 1/2 in, Minimum Usable Length 51/64 in, Maximum Usable Length 2 19/64 in, Maximum Hole Size 0.15 in, Minimum Hole Size 0.135 in, Shank Length 2 1/2 in, System of Measurement Inch, Standards ANSI B 18.8.1, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Diameter 3/8 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.