Clevis Pin, 3/8 in Dia, Steel, 10 PK

  • Mfr # WWG-CLPUZ-020

  • Zoro # G3031253


product price: $13.39
/pk 10, $1.34/ea

Key Features

Head Type
Headed
System of Measurement
Inch
Pin Diameter
3/8 in
Shank Length
4 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG-CLPUZ-020
Zoro #
G3031253
UPC #
-
Country of Origin
India

Dimensions

Pin Diameter
3/8 in
Shank Length
4 in
Length
3 in
Minimum Hole Size
0.135 in
Maximum Usable Length
2 51/64 in
Head Diameter
1/2 in
Minimum Usable Length
1 19/64 in
Maximum Hole Size
0.15 in

Details

Item
Standard Clevis Pin
Head Type
Headed
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Zinc Plated
Standards
ANSI B 18.8.1
Meets/Exceeds
ANSI B 18.8.1
Manufacturer Location
Globally Sourced
Pack Size
Small Pack

Description

Clevis Pin,3 in L,Steel 3/8 in dia,PK10, Product Type Adjustable Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Ungraded, Head Type Headed, Head Diameter 1/2 in, Minimum Usable Length 1 19/64 in, Maximum Usable Length 2 51/64 in, Maximum Hole Size 0.15 in, Minimum Hole Size 0.135 in, Shank Length 3 in, System of Measurement Inch, Standards ANSI B 18.8.1, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Diameter 3/8 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.