Clevis Pin, 3/8 in Dia, Steel, 10 PK
Mfr # WWG-CLPUZ-021
Zoro # G1056657
product price: $14.59
/pk 10, $1.46/eaKey Features
Head Type
Headed
System of Measurement
Inch
Pin Diameter
3/8 in
Shank Length
3-1/2 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WWG-CLPUZ-021
Zoro #
G1056657
UPC #
-
Country of Origin
China
Dimensions
Pin Diameter
3/8 in
Shank Length
3-1/2 in
Length
3 1/2 in
Minimum Hole Size
0.135 in
Maximum Usable Length
3 19/64 in
Minimum Usable Length
1 51/64 in
Head Diameter
1/2 in
Maximum Hole Size
0.15 in
Details
Item
Standard Clevis Pin
Head Type
Headed
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Zinc Plated
Meets/Exceeds
ANSI B 18.8.1
Standards
ANSI B 18.8.1
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Description
Clevis Pin,3 1/2 in L 3/8in dia,PK10, Product Type Adjustable Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Ungraded, Head Type Headed, Head Diameter 1/2 in, Minimum Usable Length 1 51/64 in, Maximum Usable Length 3 19/64 in, Maximum Hole Size 0.15 in, Minimum Hole Size 0.135 in, Shank Length 3 1/2 in, System of Measurement Inch, Standards ANSI B 18.8.1, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Diameter 3/8 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.