Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clevis Pin, 5/16 in Dia, Steel, 10 PK

  • Mfr # WWG-CLPUZ-014

  • Zoro # G2582447


product price: $12.15
/pk 10, $1.22/ea

Key Features

Pin Item
Clevis Pin
Head Type
Headed
System of Measurement
Inch
Clevis Pin Type
Without Pin
Pin Diameter
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG-CLPUZ-014
Zoro #
G2582447
UPC #
-
Country of Origin
China

Dimensions

Pin Diameter
5/16 in
Shank Length
3-1/2 in
Pin Dia.
5/16 in
Fastener Length
3 1/2 in
Length
3 1/2 in
Overall Length
3-1/2"
Maximum Hole Size
0.119 in
Maximum Usable Length
3 11/32 in
Minimum Usable Length
1 27/32 in
Minimum Hole Size
0.104 in
Head Diameter
27/64 in

Details

Item
Clevis Pin
Pin Item
Clevis Pin
Head Type
Headed
System of Measurement
Inch
Clevis Pin Type
Without Pin
Pin Head Type
Head
Basic Material
Steel
Material
Steel
Fastener Finish
Zinc
Finish
Zinc Plated
Type
Universal
Standards
ANSI B 18.8.1
Meets/Exceeds
ANSI B 18.8.1
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Material Grade/Class
Ungraded
Product Type
Adjustable Clevis Pin

Description

Clevis Pin,3 1/2 in L 5/16in dia,PK10, Product Type Adjustable Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Ungraded, Head Type Headed, Head Diameter 27/64 in, Minimum Usable Length 1 27/32 in, Maximum Usable Length 3 11/32 in, Maximum Hole Size 0.119 in, Minimum Hole Size 0.104 in, Shank Length 3 1/2 in, System of Measurement Inch, Standards ANSI B 18.8.1, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Diameter 5/16 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.