Zoro Homepage
This item is Discontinued.
Zoro Select Clevis Pin, 7/8" dia., 4" L, PK28 B39798.087.0400

Clevis Pin, 7/8" dia., 4" L, PK28 (Discontinued)

  • Mfr # B39798.087.0400
  • Zoro # G2099498
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B39798.087.0400
Zoro #
G2099498
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Dia.
7/8 in
Fastener Length
4 in
Length
4 in
Pin Diameter
7/8 in
Maximum Usable Length
3 45/64 in
Head Diameter
1 in
Minimum Hole Size
0.198 in
Shank Length
4 in
Head Diameter Tolerance
+/-0.01 in
Maximum Hole Size
0.203 in

Description

Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Ungraded, Head Type Headed, Head Diameter 1 in, Maximum Usable Length 3 45/64 in, Maximum Hole Size 0.203 in, Minimum Hole Size 0.198 in, Number of Holes 1, Shank Length 4 in, System of Measurement Inch, Standards ASME B18.8.1, Head Diameter Tolerance +/-0.01 in, Dimensional Standards ASME B18.8.1, Pack Size Bulk Pack, Manufacturer Location Globally Sourced, Pin Connection Type Drilled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.