Zoro Homepage

Clevis Pin, Cotterless, 1/2 x 1-1/2in, PK10

  • Mfr # WWG-CLPCZ-016

  • Zoro # G8509216


product price: $18.19
/pk 10, $1.82/ea

Key Features

Pin Item
Clevis Pin
Head Type
Headed
System of Measurement
Inch
Clevis Pin Type
Without Pin
Pin Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG-CLPCZ-016
Zoro #
G8509216
UPC #
-
Country of Origin
India

Dimensions

Pin Diameter
1/2 in
Usable Length
1-1/8 in
Shank Length
1-1/2 in
Pin Dia.
1/2 in
Fastener Length
1 1/2 in
Overall Length
1-1/2"
Length
1 1/2 in
Head Diameter
5/8 in
Maximum Usable Length
1 1/8 in

Details

Item
Clevis Pin
Pin Item
Clevis Pin
Head Type
Headed
System of Measurement
Inch
Clevis Pin Type
Without Pin
Pin Head Type
Head
Basic Material
Carbon Steel
Material
Carbon Steel
Fastener Finish
Zinc
Finish
Zinc Plated
Type
Cotterless
Product Type
Cotterless Clevis Pin
Manufacturer Location
Globally Sourced
Material Grade/Class
Grade 1010/Grade 1018

Description

Clevis Pin,1.5 in L,Steel 0.5in dia,PK10, Product Type Cotterless Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 5/8 in, Maximum Usable Length 1 1/8 in, Maximum Hole Size Not Applicable, Minimum Hole Size Not Applicable, Shank Length 1 1/2 in, System of Measurement Inch, Manufacturer Location Globally Sourced, Pin Diameter 1/2 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.