Zoro Homepage

Clevis Pin, Cotterless, 1/4 x 1 in., PK10

  • Mfr # WWG-CLPCZ-005

  • Zoro # G8509155


product price: $11.59
/pk 10, $1.16/ea

Key Features

Pin Item
Clevis Pin
System of Measurement
Inch
Clevis Pin Type
Without Pin
Pin Head Type
Head
Basic Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG-CLPCZ-005
Zoro #
G8509155
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pin Dia.
1/4 in
Usable Length
3/4 in
Fastener Length
1 in
Length
1 in
Overall Length
1"
Head Diameter
3/8 in
Pin Diameter
1/4 in
Shank Length
1 in
Maximum Usable Length
3/4 in

Details

Pin Item
Clevis Pin
System of Measurement
Inch
Clevis Pin Type
Without Pin
Pin Head Type
Head
Basic Material
Carbon Steel
Fastener Finish
Zinc
Material
Steel
Type
Cotterless
Item
Clevis Pin,1 in L,Steel 0.25 in dia,PK10
Finish
Zinc Plated
Head Type
Headed
Product Type
Cotterless Clevis Pin
Material Grade/Class
Grade 1010/Grade 1018
Manufacturer Location
Globally Sourced

Description

Clevis Pin,1 in L,Steel 0.25 in dia,PK10, Product Type Cotterless Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 3/8 in, Maximum Usable Length 3/4 in, Maximum Hole Size Not Applicable, Minimum Hole Size Not Applicable, Shank Length 1 in, System of Measurement Inch, Manufacturer Location Globally Sourced, Pin Diameter 1/4 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.