Zoro Homepage

Clevis Pin, Hdlss, 1/4 x1 9/32 L, w/2 Rings

  • Mfr # WWG-HLPGRR-028

  • Zoro # G3298364


product price: $5.19
/ea

Key Features

Pin Item
Clevis Pin
Head Type
Headless
System of Measurement
Inch
Clevis Pin Type
Without Pin
Pin Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG-HLPGRR-028
Zoro #
G3298364
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pin Diameter
1/4 in
Usable Length
1 in
Shank Length
1-9/32 in
Pin Dia.
1/4 in
Fastener Length
1 9/32 in
Overall Length
1-9/32"
Length
1 9/32 in
Maximum Usable Length
1 in

Details

Item
Clevis Pin
Pin Item
Clevis Pin
Head Type
Headless
System of Measurement
Inch
Clevis Pin Type
Without Pin
Pin Head Type
Headless
Basic Material
Steel
Material
Steel
Material Grade
1215
Fastener Finish
Zinc
Finish
Zinc Plated
Meets/Exceeds
ASME B18.8.1
Standards
ASME B18.8.1
Includes
(2) E-Rings
Type
Grooved Headless
Pack Size
Small Pack
Product Type
Grooved Clevis Pin
Material Grade/Class
Grade 1215
Manufacturer Location
Globally Sourced

Description

Clevis Pin,1 9/32 in L,Steel 0.25 in dia, Product Type Grooved Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1215, Head Type Headless, Head Diameter Not Applicable, Maximum Usable Length 1 in, Maximum Hole Size Not Applicable, Minimum Hole Size Not Applicable, Shank Length 1 9/32 in, System of Measurement Inch, Standards ASME B18.8.1, Includes (2) E-Rings, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Diameter 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.